Shop KAMADO JOE
Create Account
8015628 Kamado Classic Joe Grill Cover; Black - 15 x 1 x 15 in.
- Mfr # 8015628
- Zoro # G903703432
product price:Â
$
139.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8015628
- Zoro #
- G903703432
- UPC #
- 811738021577
- Country of Origin
- Unknown
Description
Kamado Classic Joe Grill Cover
Our custom-fitted grill covers shield the Kamado Joe from damaging elements like sun, rain and snow while also defending it from scratches and nicks.
Features- Industrial strength fabric
- Keeps mother nature out
- Full length cover
- Color: Black
- Width: 15 in.
- Depth: 1 in.
- Height: 15 in.
- Material: Vinyl
- Lined: No
- Weather Resistant: Yes
- Weight: 2.56 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.