SIP110 4 x 4 Self Inflating Pad; Single
- Mfr # SIP110
- Zoro # G404138672
product price:Â
$
96.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SIP110
- Zoro #
- G404138672
- UPC #
- 95873125011
- Country of Origin
- China
Description
The Kamp-Rite 4x4 Single Self Inflating Pad is a versatile sleeping solution for a wide range of settings. The CFC free foam pad is fully bonded with a Micro Suede polyester surface, features a non-slip base and the 2 large valves located on the top seam facilitate superior inflation. The 4x4 Single Self Inflating Pad comes with a convenient Carry Bag and compression straps.
Features- 4 x 4 Kamp - Rite Self Inflating Pad
- Rite Self Inflating Pad Size: 4 x 4
- Size: Single
- Dimension: 3" H x 24" W x 77" L
- Weight: 6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.