Shop KAMP-RITE
Create Account
4 x 4 Self Inflating Pad, Double
- Mfr # SIP140
- Zoro # G024188279
product price:Â
$
204.99
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
- SIP140
- Zoro #
- G024188279
- UPC #
- -
- Country of Origin
- China
Description
The Kamp-Rite 4x4 Double Self Inflating Pad is a versatile sleeping solution for a wide range of settings. The CFC free foam pad is fully bonded with a Micro Suede polyester surface, features a non-slip base and the 4 large valves located on the top seam facilitate superior inflation. The 4x4 Double Self Inflating Pad comes with a convenient Carry Bag and compression straps. Features 4X4 Kamp - Rite Self Inflating Pad. Specifications Rite Self Inflating Pad Size: 4 x 4 . Size: Double. Dimension: 3 in H x 51 in W x 77 in H. Weight: 13 lbs.