Zoro Homepage

Chair, 20"L x 34"W x 38"H, 12 lb.

  • Mfr # CC463

  • Zoro # G7370855


product price: $68.69
/ea

Key Features

Color
Blue
Material
Polyester
Width
34 in
Height
38 in
Includes
Carry Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC463
Zoro #
G7370855
UPC #
095873406035
Country of Origin
China

Dimensions

Width
34 in
Height
38 in
Folded Height
7 in
Folded Length
35 in
Length
20 in
Folded Width
7 in
Platform Height
17 in
Overall Width
34 in
Overall Height
38 in
Overall Length
20 in

Details

Item
Collapsible Outdoor Chair
Color
Blue
Material
Polyester
Includes
Carry Bag
Weight Capacity
300 lb
Weight
12 lb
Product Type
Folding Chair
Load Capacity
300 lb

Description

Chair, Blue, Length 20 In., Width 34 In., Height 38 In., Folded Height 9 In., Folded Length 37 In., Folded Width 9 In., Weight Capacity 300 lb., Weight 12 lb., Platform Height 17 In., Material Polyester, Includes Carry Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.