Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooler Bag, 24 Cans, 13"H x 14"L x 11"W

  • Mfr # SC024

  • Zoro # G7370539


product price: $59.99
/ea

Key Features

Capacity
24 Cans
Material
Plastic
With Wheels
No
Number of Pockets (Inside)
0
Features
Heavy Duty Cooler Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC024
Zoro #
G7370539
UPC #
095873112042
Country of Origin
China

Dimensions

Exterior Height
13 in
Exterior Width
11 in
Exterior Length
14 in
Overall Width
11 in
Overall Height
13 in
Overall Length
14 in

Details

Capacity
24 Cans
Material
Plastic
With Wheels
No
Number of Pockets (Inside)
0
Features
Heavy Duty Cooler Zipper
Cooler Body Type
Soft Sided Cooler
Primary Material
Plastic
Cooler Capacity
22 qt
Color
Red
Body Color
Red
Cooler Design
Container Storage
Number of Cans
24
Number of Pockets (Outside)
1
Item
Soft-Sided Cooler
Product Type
Soft-Sided Cooler
Includes
Shoulder Strap
Capacity - Maximum
22 qt
Closing Mechanism
Zipper
Bag Style
Lunch Box

Description

Soft-Sided Cooler, 24 Cans Capacity, Red, Exterior Height 13 in, Exterior Length 14 in, Exterior Width 11 in, Material Plastic, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Insulation Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.