Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Economy Cot, Green, 250 lb Capacity

  • Mfr # KREC121

  • Zoro # G4723153


product price: $39.99
/ea

Key Features

Color
Green
Material
600D Polyester
Length
72 in
Width
24 in
Weight
6.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KREC121
Zoro #
G4723153
UPC #
095873383947
Country of Origin
China

Dimensions

Length
72 in
Width
24 in
Folded Height
6 in
Folded Width
6 in
Folded Length
14 in
Platform Height
7 1/2 in
Height
7 1/2 in
Overall Length
72 in
Overall Height
6 in
Overall Width
24 in

Details

Color
Green
Material
600D Polyester
Item
Emergency and Camping Cot
Weight
6.2 lb
Weight Capacity
250 lb
Includes
Carry Bag
Product Type
Cot
Features
Compact
Includes Canopy
No Canopy
Platform Material
600D Polyester
Platform Color
Green

Description

The Kamp-Rite Tent Cot Inc KREC121 Economy Cot is the ideal camping companion. It is lightweight and easy to set up, ensuring that you can spend more time enjoying your outdoor experience. This green cot has a platform height of 7 1/2 in., while its height measures 7 1/2 in.. With a weight capacity of 250 lb., this economy cot is sturdy enough for most adults. The Kamp-Rite Economy Cot has a folded width of 2 in., length of 27 in., and folded length of 8 in.. It weighs 6.2 lb. and comes with two storage pouches at either end, making it easy to pack away when not in use. When it comes to comfort, ease of use and portability, the Kamp-Rite Tent Cot Inc KREC121 Economy Cot will make an excellent addition to your camping gear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.