Zoro Homepage

Emergency Treatment Cot, 350 lb.

  • Mfr # STAR911

  • Zoro # G0385397


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
350 lb
Height
18 in
Length
78 in
Material of Construction
Metal/Fabric
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STAR911
Zoro #
G0385397
UPC #
095873911249
Country of Origin
China

Dimensions

Height
18 in
Length
78 in
Width
28 in
Folded Length
32 in
Folded Width
9 in
Folded Height
40 in
Overall Height
18 in
Overall Length
78 in
Overall Width
28 in

Details

Weight Capacity
350 lb
Material of Construction
Metal/Fabric
Color
Green
Item
Emergency and Camping Cot
Includes
IV Pole
Product Type
Cot
Platform Color
Green
Platform Material
Fabric
Includes Canopy
No Canopy

Description

Emergency and Camping Cot, Length 78 in, Width 28 in, Height 18 in, Material of Construction Metal/Fabric, Green, 350 lb Weight Capacity, Includes IV Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.