Zoro Homepage

EZ Fold Cot, Blue/Gray, 79inLx18-57/64inH

  • Mfr # FC811

  • Zoro # G9756092


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Color
Blue/Gray
Material
600 Denier/Steel
Length
79 in
Width
28 1/2 in
Weight Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC811
Zoro #
G9756092
UPC #
095873897567
Country of Origin
China

Dimensions

Length
79 in
Width
28 1/2 in
Folded Length
39 in
Folded Width
8 in
Height
19 in
Folded Height
9 in
Platform Height
18 7/8 in
Overall Width
29 in
Overall Height
19 in
Overall Length
79 in

Details

Color
Blue/Gray
Material
600 Denier/Steel
Item
Emergency and Camping Cot
Weight Capacity
250 lb
Includes
Carry Bag
Weight
26.5 lb
Product Type
Cot
Platform Material
600 Denier, Steel
Platform Color
Blue, Gray
Includes Canopy
No Canopy

Description

Emergency and Camping Cot, Length 79 in, Width 28 1/2 in, Height 19 in, Blue/Gray, 250 lb Weight Capacity, Includes Carry Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.