Insect Protection System, Tan, 78inLx38inH
Mfr # KR-IPS
Zoro # G9564624
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Folded Length
14 in
Folded Width
6 in
Weight
5 lb
Folded Height
6 in
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KR-IPS
Zoro #
G9564624
UPC #
095873656218
Country of Origin
China
Dimensions
Folded Length
14 in
Folded Width
6 in
Folded Height
6 in
Height
38 in
Width
28 in
Length
78 in
Overall Height
40 in
Overall Width
28 in
Overall Length
84 in
Details
Weight
5 lb
Color
Tan
Item
Camping Tent Insect Protection
Material
Nylon
Includes
Carry Bag, Fitted Waterproof Rain Fly
Product Type
Shelter
Features
Corrosion Resistant Zippers, Taped Seams
Frame Material
Aluminum
Description
Insect Protection System, Tan, Length 78 In., Width 28 In., Height 38 In., Folded Height 6 In., Folded Length 14 In., Folded Width 6 In., Weight 5 lb., Material 190T Denier, Includes Carry Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.