Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kwik Cot, Black/Gray, 400 lb Capacity

  • Mfr # FC421

  • Zoro # G4732987


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Gray
Material
600D Polyester
Length
84 in
Width
33 in
Folded Length
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC421
Zoro #
G4732987
UPC #
095873897864
Country of Origin
China

Dimensions

Length
84 in
Width
33 in
Folded Length
41 in
Platform Height
18 in
Height
22 in
Folded Height
8 in
Folded Width
7 in
Overall Height
22 in
Overall Width
33 in
Overall Length
84 in

Details

Color
Black/Gray
Material
600D Polyester
Item
Emergency and Camping Cot
Weight Capacity
350 lb
Weight
24 lb
Includes
Carry Bag
Product Type
Cot
Features
Quick Set-up
Platform Color
Black, Gray
Platform Material
600D Fabric
Includes Canopy
No Canopy

Description

Emergency and Camping Cot, Length 84 in, Width 33 in, Height 22 in, Black/Gray, 350 lb Weight Capacity, Includes Carry Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.