Zoro Homepage

Kwik Cot Folding Cot

  • Mfr # FC711

  • Zoro # G3245837


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
600D Polyester
Length
79 in
Width
28 in
Folded Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC711
Zoro #
G3245837
UPC #
095873897666
Country of Origin
China

Dimensions

Length
79 in
Width
28 in
Folded Height
7 in
Height
19 in
Folded Length
39 in
Platform Height
18 in
Folded Width
8 in
Overall Length
79 in
Overall Height
19 in
Overall Width
29 in

Details

Color
Black
Material
600D Polyester
Item
Emergency and Camping Cot
Weight Capacity
300 lb
Weight
18 lb
Includes
Carry Bag
Product Type
Cot
Includes Canopy
No Canopy
Frame Material
Steel
Platform Material
600D Fabric
Platform Color
Black

Description

Emergency and Camping Cot, Length 79 in, Width 28 in, Height 19 in, Black, 300 lb Weight Capacity, Includes Carry Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.