Zoro Homepage

Kwik Fold Table, Gray, 27-1/2inL x 28inH

  • Mfr # KFT015

  • Zoro # G9564581


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Length
27 1/2 in
Folded Height
2 in
Color
Gray
Folded Width
35 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFT015
Zoro #
G9564581
UPC #
095873000158
Country of Origin
China

Dimensions

Length
27 1/2 in
Folded Height
2 in
Folded Width
35 1/2 in
Folded Length
30 in
Platform Height
28 in
Width
29 1/2 in
Height
28 in
Overall Height
28 in
Overall Length
27 1/2 in
Overall Width
29 1/2 in

Details

Material
Aluminum
Item
Collapsible Outdoor Table
Color
Gray
Weight
10 lb
Product Type
Collapsible Table

Description

Kwik Fold Table, Gray, Length 27-1/2 In., Width 29-1/2 In., Height 28 In., Folded Height 2 In., Folded Length 30 In., Folded Width 35-1/2 In., Weight 10 lb., Platform Height 28 In., Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.