Zoro Homepage

Kwik Set Table, 47"Lx27"Wx27-1/2"H, 42 lb.

  • Mfr # KSTB224

  • Zoro # G7370837


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Width
28 in
Folded Height
9 in
Color
Blue/Gray
Material
Aluminum, Polyester
Folded Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSTB224
Zoro #
G7370837
UPC #
095873202040
Country of Origin
China

Dimensions

Width
28 in
Folded Height
9 in
Folded Length
50 in
Platform Height
27 1/2 in
Height
38 in
Length
47 in
Folded Width
10 in
Overall Width
27 in
Overall Height
27 1/2 in
Overall Length
47 in

Details

Color
Blue/Gray
Material
Aluminum, Polyester
Weight Capacity
70 lb
Item
Collapsible Outdoor Table
Weight
14 lb
Includes
Carry Bag
Product Type
Collapsible Table and Benches

Description

Kwik Set Table, Blue/Gray, Length 47 In., Width 27 In., Height 27-1/2 In., Folded Height 9 In., Folded Length 50 In., Folded Width 10 In., Weight Capacity 70 lb., Weight 42 lb., Platform Height 27-1/2 In., Material Aluminum/Polyester, Includes Carry Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.