Zoro Homepage

Privacy Shelter with Shower, 60"L x 60"W

  • Mfr # PS114

  • Zoro # G7370721


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Weight
15 lb
Includes
Carry Bag, Shower
Color
Tan
Platform Height
1 in
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS114
Zoro #
G7370721
UPC #
095873101046
Country of Origin
China

Dimensions

Platform Height
1 in
Length
60 in
Folded Height
7 in
Width
60 in
Height
80 in
Folded Length
42 in
Folded Width
7 in
Overall Length
60 in
Overall Width
60 in
Overall Height
80 in

Details

Weight
15 lb
Includes
Carry Bag, Shower
Color
Tan
Item
Camping Shelter
Material
Polyester
Product Type
Shelter with Shower
Frame Material
Steel
Features
Detachable Floor with Mesh Panel to allow Water Drainage

Description

Privacy Shelter with Shower, Tan, Length 60 In., Width 60 In., Height 80 In., Folded Height 7 In., Folded Length 42 In., Folded Width 7 In., Weight 15 lb., Platform Height 1 In., Material Polyester, Includes Carry Bag, 5 gal. Shower Unit, Zippered D-Shaped Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.