Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Inflating Pad, 77"Lx32"Wx1"H, 9.7 lb.

  • Mfr # SIP120

  • Zoro # G7370590


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Tan/Black
Material
Polyester
Length
77 in
Width
32 in
Height
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIP120
Zoro #
G7370590
UPC #
095873125028
Country of Origin
China

Dimensions

Length
77 in
Width
32 in
Height
1"
Platform Height
3 in
Folded Length
31 in
Folded Height
8 in
Folded Width
8 in
Overall Height
3 in
Overall Width
32 in
Overall Length
77 in

Details

Color
Tan/Black
Material
Polyester
Item
Self-Inflating Pad
For Use With
DCTC343, ETC911, FC211, FC421, FC711, FC811, KREC121, OCTC443
Weight Capacity
250 lb
Weight
9.7 lb
Includes
Carry Bag
Product Type
Self-Inflating Pad
Compatible Manufacturer Part Number
DCTC343, ETC911, FC211, FC421, FC711, FC811, KREC121, OCTC443
Load Capacity
250 lb

Description

Self-Inflating Pad, Tan/Black, Length 77 In., Width 32 In., Folded Height 8 In., Folded Length 31 In., Folded Width 8 In., Weight Capacity 250 lb., Weight 9.7 lb., Platform Height 3 In., Material Polyester/PVC, For Use With Mfr. No. KREC121, FC211, FC711, FC421, FC811, ETC911, OCTC443, DCTC343, Includes Carry Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.