Zoro Homepage

Self-Inflating Pad, Green, 250 lb Capacity

  • Mfr # SIP291

  • Zoro # G8478312


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
250 lb
Includes
(2) Valves
Length
77 in
Width
32 1/2 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIP291
Zoro #
G8478312
UPC #
095873910112
Country of Origin
China

Dimensions

Length
77 in
Width
32 1/2 in
Height
4 in
Platform Height
4 in
Folded Height
10 in
Folded Width
10 in
Overall Height
4 in
Folded Length
32 in
Overall Length
77 in
Overall Width
32 in

Details

Item
Self-Inflating Pad
Weight Capacity
250 lb
Includes
(2) Valves
Weight
14 lb
Material
PVC, Velour
Color
Green
Features
2 Valves
Product Type
Self-Inflating Pad
Load Capacity
250 lb
Compatible Product Type
Oversize Tent Cot

Description

Self-Inflating Pad, Length 77 In., Width 32-1/2 In., Height 4 In., Platform Height 4 In., Weight 14 lb., Weight Capacity 250 lb., Construction Cored Foam, Material Velour/PVC, Color Green, Features 2 Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.