Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeping Bag, 15 deg.F, 38"L Stuffsack

  • Mfr # SB540

  • Zoro # G7370749


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Temp. Rating
15 Degrees F
Material
Canvas, Cotton
Fill Weight
10 lb
Length
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB540
Zoro #
G7370749
UPC #
095873540159
Country of Origin
China

Dimensions

Length
78 in
Width
35 in
Stuffsack Width
12 in
Stuffsack Length
38 in
Overall Width
35 in
Overall Length
78 in
Stuff Sack Width
12 in
Stuff Sack Length
32 in

Details

Color
Tan
Temp. Rating
15 Degrees F
Material
Canvas, Cotton
Fill Weight
10 lb
Item
Sleeping Bag
Features
Cotton Flannel Lining, Canvas Shell
Temperature Rating
15 Degrees F

Description

Sleeping Bag, Tan, Material Canvas, Temp. Rating 15 Degrees F, Width 35 in, Length 78 in, Fill Weight 10 lb, Stuffsack Length 38 in, Stuffsack Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.