Zoro Homepage

Sleeping Bag, Blue, Polyester, 5 lb., 25F

  • Mfr # SB271

  • Zoro # G8445954


product price: $71.39
/ea

Key Features

Color
Blue
Temp. Rating
25 Degrees F
Material
Polyester
Fill Weight
5 lb
Length
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB271
Zoro #
G8445954
UPC #
095873870027
Country of Origin
China

Dimensions

Length
78 in
Width
36 in
Stuffsack Width
15 in
Stuffsack Length
20 in
Overall Length
78 in
Stuff Sack Width
12 in
Stuff Sack Length
20 in
Overall Width
36 in

Details

Color
Blue
Temp. Rating
25 Degrees F
Material
Polyester
Fill Weight
5 lb
Item
Sleeping Bag
Temperature Rating
25 Degrees F

Description

Sleeping Bag, Blue, Material Polyester, Temp. Rating 25 Degrees F, Width 36 in, Length 78 in, Fill Weight 5 lb, Stuffsack Length 20 in, Stuffsack Width 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.