Shop KAMPRITE
Create Account
Kamp-Rite Folding Prep Top With Pantry
- Mfr # KPT172
- Zoro # G824196665
product price:Â
$
194.99
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
- KPT172
- Zoro #
- G824196665
- UPC #
- -
- Country of Origin
- China
Description
Kamp-Rite Kwik Pantry with Cook Table will keep your campsite organized. Easy to set up, the convenient Prep Table provides space for cooking as well as storage for food and utensils in one compact unit. The roll-out aluminum tabletop attaches to the top of the frame and includes a detachable wind shield when using a camp stove. The pantry is divided into two zippered storage sections, each with 3 shelves, along with 2 outside storage pockets for easy access to cooking utensils. The entire unit sets up in seconds and folds down compactly to fit in a convenient carry bag. Material: 600D Pantry, 300D Carry Bag. Supports 75 lbs.. Open size: 40 L x 22 W x 42 H in.. Weight: 24 lbs.. Dimension: 38 x 23 x 5 in..