Shop ANTEGO
See all product information
Create Account
18x8.50-8 Turf Tires on 8x7 White Steel Wheels Compatible with Golf Carts Single
- Mfr # A870110304188508
- Zoro # G316020911
product price:Â
$
63.99
/ea
Key Features
Offset
-0.079
Tread Depth
0.28 IN
Shape
Circle
Material
Alloy Steel
Tire Size
18 x 8.5-8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A870110304188508
- Zoro #
- G316020911
- UPC #
- 810173182355
- Country of Origin
- China
- Offset
- -0.079
- Shape
- Circle
- Material
- Alloy Steel
- Aspect Ratio
- 8.00 IN
- Application to Vehicle Type
- Golf Carts, Lawn Mowers
- Wheel Backspacing
- 0 in
- Surface Finish
- Powder Coated
- No. of Holes
- 4
- Color
- White
- Includes
- Tire and Wheel Assembly(s)
Dimensions
- Tread Depth
- 0.28 IN
- Tire Size
- 18 x 8.5-8 in
- Outside Dia.
- 17 in
- Wheel Size
- 8 in
- Width
- 17 in
- Length
- 17 in
- Inside Dia.
- 8 in
- Wheel Width
- 7 in
Description
Antego Tire & Wheel 18x8.50-8 Turf Tires on 8x7 White Steel Wheels Compatible with Golf Carts and Mowers Compatible with Toro Grandstand Single
- New 18x8.50-8 Golf Cart Turf Tires (comes mounted on the wheels) New 8x7" White Steel Golf Cart Wheels Shipped together in a heavy weight corrugated box for added protection.
- Matte
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.