Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kampro Kapro 214 Sure Grip Chalk Line With Retractable Line Level 214

Kapro 214 Sure Grip Chalk Line With Retractable Line Level (Discontinued)

  • Mfr # 214
  • Zoro # G304139113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214
Zoro #
G304139113
UPC #
739632719874
Country of Origin
China

Description

Chalk lines are designed to give a straight line which is marked as a guide for a host of building applications, by snapping the taut line to release the chalk. They are ideal for marking long lines needed for large layout jobs. This product is a high quality Chalk Line product, smart with integrated line level and x6 rewind speed with retractable line level. No spill refill docking Point.

Features
  • Sure grip ergonomic handle and shockproof bi-material case
  • Retractable line level clicks into chalk line
  • Extra fast rewind (6:1) with string lock mechanism
  • All-in-one end hook: holds on nails and ledges, tacks into drywall
  • Neat hook storage
  • Clean chalk refill won't spill
  • Wall mount and storage hanger
  • 4 oz. capacity and 100 ft. line
  • Chalk included - No
  • Chalk line length - 100 ft.
  • Hand Tool Type - Chalk Reel
  • Tools Product Type - Hand Tool
  • Reel Dimension - 13 D x 0.75 W x 1.75 H in
  • Dimension - 16.5 x 15 x 3 in.
  • Item Weight - 0.8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.