Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Kampro Kapro 779-40-120 120 Cm. Spirit Box Level 779-40-120

Kapro 779-40-120 120 Cm. Spirit Box Level (Discontinued)

  • Mfr # 779-40-120
  • Zoro # G804138678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
779-40-120
Zoro #
G804138678
UPC #
739632720986
Country of Origin
China

Description

The ultimate quality Box Level when talking about value for money. This level comes with milled surface for extra accuracy , shock absorbing end caps, and a wall grip feature to prevent level from slipping while in the conventional hold position.

Features
  • 2 solid acrylic vials
  • Shock absorbing rubber end caps
  • Milled surface on lengths up to 120cm
  • Accuracy - 0.0005 in. per in. (0.5mm per m)
  • Level Type - Box Beam
  • Number of Vials - 2
  • Material - Aluminum
  • Hand Tool Type - Standard Level
  • Tools Product Type - Hand Tool
  • Level Length - 48 in.
  • Product Dimension - 48 x 0.75 x 2 in.
  • Dimension - 48 x 0.75 x 2 in.
  • Item Weight - 1.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.