This item is Discontinued.

Kampro Kapro 307-12-TMS 12 In. Try & Mitre Square With Stainless Steel Blade 307-12-TMS

Kapro 307-12-TMS 12 In. Try & Mitre Square With Stainless Steel Blade (Discontinued)

  • Mfr # 307-12-TMS
  • Zoro # G404139068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
307-12-TMS
Zoro #
G404139068
UPC #
739632719478
Country of Origin
China

Description

Ideal tool for the woodworker or finish carpenter. Fits in your standard tool box. Bladed is riveted into handle to insure tool retains its 90 degree accuracy.

Features
  • Stainless steel, non-corrosive tempered blade
  • Permanently etched inch and centimeter markings
  • Centimeter markings on one side and centimeter and inches on the other side
  • Machined aluminum handle
  • Certified 90 degree
  • Hand Tool Type - Square
  • Tools Product Type - Hand Tool
  • Angle - 90
  • Size - 12 in.
  • Dimension - 13 x 6 x 0.2 in.
  • Item Weight - 0.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.