Zoro Homepage

Anvil, Drop Forged

  • Mfr # DFA-20

  • Zoro # G514652600


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Face Length
7 in
Face Width
3 in
Features
Functional Horns, Large Working Area, Surface Hardened Clamping Jaws
Horn Length
4 in
Overall Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFA-20
Zoro #
G514652600
UPC #
192105501015
Country of Origin
Turkey

Dimensions

Face Length
7 in
Face Width
3 in
Horn Length
4 in
Overall Length
15 in
Overall Width
5 1/2 in
Overall Depth
6 in
Base Width
5 1/2 in
Base Length
6 in

Details

Features
Functional Horns, Large Working Area, Surface Hardened Clamping Jaws
Item
Anvil
Includes Pritchel Hole
Yes
Weight
44 lb
Material
Forged Steel

Description

Anvil, Drop Forged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.