Zoro Homepage

Anvil, Drop Forged

  • Mfr # DFA-35

  • Zoro # G014652674


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Face Length
8 1/2 in
Face Width
3 1/2 in
Features
Functional Horns, Large Working Area, Surface Hardened Clamping Jaws
Horn Length
5 in
Overall Length
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFA-35
Zoro #
G014652674
UPC #
192105501022
Country of Origin
Turkey

Dimensions

Face Length
8 1/2 in
Face Width
3 1/2 in
Horn Length
5 in
Overall Length
18 1/2 in
Overall Width
6 1/2 in
Base Length
7 1/2 in
Overall Depth
7 1/2 in
Base Width
6 1/2 in

Details

Features
Functional Horns, Large Working Area, Surface Hardened Clamping Jaws
Item
Anvil
Weight
77 lb
Material
Forged Steel
Includes Pritchel Hole
Yes

Description

Anvil, Drop Forged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.