Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anvil, 21 1/2 in L, 110 lb

  • Mfr # DFA-50

  • Zoro # G414652977


product price: $928.99
/ea
Free Shipping & Returns

Key Features

Face Length
9 1/2 in
Face Width
4 in
Features
Functional Horns, Large Working Area, Surface Hardened Clamping Jaws
Horn Length
6 in
Overall Length
21 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DFA-50
Zoro #
G414652977
UPC #
192105501039
Country of Origin
Turkey

Dimensions

Face Length
9 1/2 in
Face Width
4 in
Horn Length
6 in
Overall Length
21 1/2 in
Overall Width
8 in
Overall Depth
8 1/2 in
Base Length
9 1/2 in
Base Width
8 in

Details

Features
Functional Horns, Large Working Area, Surface Hardened Clamping Jaws
Item
Anvil
Weight
110 lb
Includes Pritchel Hole
Yes
Material
Forged Steel

Description

Anvil, Drop Forged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.