Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anvil, Drop Forged

  • Mfr # DFA-75

  • Zoro # G614845841


product price: $1,328.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Face Length
10 1/2 in
Face Width
4 1/2 in
Features
Functional Horns, Large Working Area, Surface Hardened Clamping Jaws
Horn Length
7 in
Overall Length
24 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFA-75
Zoro #
G614845841
UPC #
192105501046
Country of Origin
Turkey

Dimensions

Face Length
10 1/2 in
Face Width
4 1/2 in
Horn Length
7 in
Overall Length
24 1/2 in
Overall Width
9 in
Base Length
10 1/2 in
Base Width
9 in
Overall Depth
10 in

Details

Features
Functional Horns, Large Working Area, Surface Hardened Clamping Jaws
Item
Anvil
Includes Pritchel Hole
Yes
Material
Forged Steel
Weight
165 lb

Description

Anvil, Drop Forged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.