Zoro Homepage

Anvil, Drop Forged

  • Mfr # UNI-50

  • Zoro # G014653008


product price: $979.99
/ea
Free Shipping & Returns

Key Features

Face Length
15 3/8 in
Face Width
4 1/2 in
Features
Surface Hardened Face
Horn Length
6 5/16 in
Overall Length
21 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNI-50
Zoro #
G014653008
UPC #
192105501053
Country of Origin
Turkey

Dimensions

Face Length
15 3/8 in
Face Width
4 1/2 in
Horn Length
6 5/16 in
Overall Length
21 5/8 in
Overall Width
8 1/4 in
Overall Depth
8 11/16 in
Base Length
9 13/16 in
Base Width
8 1/4 in

Details

Features
Surface Hardened Face
Item
Anvil
Includes Pritchel Hole
Yes
Weight
110 lb
Material
Forged Steel

Description

Anvil, Drop Forged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.