Zoro Homepage

Bolt Cutter 7 mm

  • Mfr # BC-7

  • Zoro # G804253715


product price: $60.55
/ea

Key Features

Jaw Material
DROP-FORGED STEEL
Tool Length
18
Cutting Capacity/Material
7
Color
BLACK/RED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC-7
Zoro #
G804253715
UPC #
192105601067
Country of Origin
Turkey

Dimensions

Tool Length
18

Details

Item
BOLT CUTTER
Jaw Material
DROP-FORGED STEEL
Cutting Capacity/Material
7
Color
BLACK/RED

Description

Bolt Cutter 7 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.