
Casting Vise With Swivel Base 150 mm
Mfr # CASWSB-150
Zoro # G104253729
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Length
15"
Material
DUCTILE IRON
Height
6.5"
Color
BLUE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CASWSB-150
Zoro #
G104253729
UPC #
192105126034
Country of Origin
Turkey
Dimensions
Length
15"
Height
6.5"
Width
6"
Details
Item
CASTING VISE WITH SWIVEL BASE
Material
DUCTILE IRON
Color
BLUE
Description
Casting Vise With Swivel Base 150 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.