Zoro Homepage

Combination Vise, 14 in L, 5 in H

  • Mfr # KADPLSB-115

  • Zoro # G414548195


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Overall Height
5 in
Overall Length
14 in
Throat Depth
2 1/2 in
Features
Guide Adjustable by Centrally Located Screw, Special Hot Rolled U Profile, Specially Machined, Non-Slip Jaw Design, Strong and Replaceable Forged Steel Spindle Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KADPLSB-115
Zoro #
G414548195
UPC #
192105124023
Country of Origin
Turkey

Dimensions

Overall Height
5 in
Overall Length
14 in
Throat Depth
2 1/2 in
Anvil Width
2 in
Mounting Hole Diameter
1/2 in
Pipe Diameter - Minimum
3/8 in
Pipe Diameter - Maximum
1 1/2 in
Anvil Length
1 1/2 in
Jaw Face Width
4 1/2 in

Details

Item
Combination Vise
Base Type
Swivel
Features
Guide Adjustable by Centrally Located Screw, Special Hot Rolled U Profile, Specially Machined, Non-Slip Jaw Design, Strong and Replaceable Forged Steel Spindle Nut
Jaw Material
Forged Steel
Base Mount Type
Bolt-Down
Jaw Opening - Maximum
5 1/2 in
Body Material
Steel
Base Swivel Angle
360 Degrees
Material Process
Forged
Includes Pipe Jaw
Yes
Vise Type
Combination Vise
Includes Rotating Head
No
Body Tensile Strength
90,000 psi
Jaw Pad Material
Steel
Spindle Type
Covered
High-Visibility
No
Jaw Face Type
Serrated

Description

Combination Vise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.