Zoro Homepage

Combination Vise, 16 1/2 in L, 6 1/2 in H

  • Mfr # KADPLSB-135

  • Zoro # G014548205


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Overall Height
6 1/2 in
Overall Length
16 1/2 in
Throat Depth
3 1/2 in
Features
Guide Adjustable by Centrally Located Screw, Special Hot Rolled U Profile, Specially Machined, Non-Slip Jaw Design, Strong and Replaceable Forged Steel Spindle Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KADPLSB-135
Zoro #
G014548205
UPC #
192105124047
Country of Origin
Turkey

Dimensions

Overall Height
6 1/2 in
Overall Length
16 1/2 in
Throat Depth
3 1/2 in
Mounting Hole Diameter
19/32 in
Anvil Length
2 in
Pipe Diameter - Maximum
1 1/2 in
Jaw Face Width
5 1/2 in
Anvil Width
2 1/2 in
Pipe Diameter - Minimum
3/8 in

Details

Item
Combination Vise
Base Type
Swivel
Features
Guide Adjustable by Centrally Located Screw, Special Hot Rolled U Profile, Specially Machined, Non-Slip Jaw Design, Strong and Replaceable Forged Steel Spindle Nut
Jaw Material
Forged Steel
Base Swivel Angle
360 Degrees
Material Process
Forged
Body Material
Steel
Includes Pipe Jaw
Yes
Jaw Opening - Maximum
6 1/2 in
Base Mount Type
Bolt-Down
Vise Type
Combination Vise
Body Tensile Strength
90,000 psi
Spindle Type
Covered
Jaw Pad Material
Steel
High-Visibility
No
Includes Rotating Head
No
Jaw Face Type
Serrated

Description

Combination Vise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.