Zoro Homepage

Combination Vise, 17 1/2 in L, 5 in H

  • Mfr # ANV-125

  • Zoro # G014548250


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5 in
Overall Length
17 1/2 in
Throat Depth
2 1/2 in
Features
Durable and Smooth Rear Body, Functional Horn, Large Working Area, Perfect Parallel Jaw Design, Precision Groud and Induction Hardened Jaws and Anvil, Protected Precision Spindle Bearing, Surface Hardened Clamping Jaws, Variety of uses
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANV-125
Zoro #
G014548250
UPC #
192105107019
Country of Origin
Turkey

Dimensions

Overall Height
5 in
Overall Length
17 1/2 in
Throat Depth
2 1/2 in
Overall Width
5 in
Anvil Width
6 in
Jaw Face Width
5 in
Mounting Hole Diameter
1/2 in
Anvil Length
5 1/2 in

Details

Item
Combination Vise
Features
Durable and Smooth Rear Body, Functional Horn, Large Working Area, Perfect Parallel Jaw Design, Precision Groud and Induction Hardened Jaws and Anvil, Protected Precision Spindle Bearing, Surface Hardened Clamping Jaws, Variety of uses
Jaw Material
Forged Steel
Vise Type
Combination Vise
Body Material
Steel
Material Process
Forged
Jaw Opening - Maximum
3 1/2 in
Spindle Type
Covered
High-Visibility
No
Body Tensile Strength
90,000 psi
Jaw Face Type
Serrated
Includes Pipe Jaw
No
Jaw Pad Material
Steel
Includes Rotating Head
No

Description

Bench Vise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.