Zoro Homepage

Combination Vise, 20 in L, 7 1/2 in H

  • Mfr # KADPLSB-200

  • Zoro # G614845896


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Overall Height
7 1/2 in
Overall Length
20 in
Throat Depth
4 in
Features
Guide Adjustable by Centrally Located Screw, Special Hot Rolled U Profile, Specially Machined, Non-Slip Jaw Design, Strong and Replaceable Forged Steel Spindle Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KADPLSB-200
Zoro #
G614845896
UPC #
192105124078
Country of Origin
Turkey

Dimensions

Overall Height
7 1/2 in
Overall Length
20 in
Throat Depth
4 in
Anvil Length
2 1/2 in
Mounting Hole Diameter
11/16 in
Pipe Diameter - Maximum
3 in
Anvil Width
3 1/2 in
Jaw Face Width
8 in
Pipe Diameter - Minimum
3/8 in

Details

Item
Combination Vise
Base Type
Swivel
Features
Guide Adjustable by Centrally Located Screw, Special Hot Rolled U Profile, Specially Machined, Non-Slip Jaw Design, Strong and Replaceable Forged Steel Spindle Nut
Material Process
Forged
Body Material
Steel
Jaw Opening - Maximum
8 in
Vise Type
Combination Vise
Jaw Material
Forged Steel
Base Swivel Angle
360 Degrees
Includes Pipe Jaw
Yes
Base Mount Type
Bolt-Down
Spindle Type
Covered
Jaw Face Type
Serrated
Includes Rotating Head
No
High-Visibility
No
Body Tensile Strength
90,000 psi
Jaw Pad Material
Steel

Description

Combination Vise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.