
Drill Pres Vise 100 mm
Mfr # DRL-100
Zoro # G504253725
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Throat Depth
1"
Height
2.6"
Width
7"
Length
17.5"
Material
DUCTILE IRON
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRL-100
Zoro #
G504253725
UPC #
192105109020
Country of Origin
Turkey
Dimensions
Throat Depth
1"
Height
2.6"
Width
7"
Length
17.5"
Size
4"
Details
Item
DRILL PRESS VISE
Material
DUCTILE IRON
Jaw Opening (In.)
3.5"
Color
BLUE
Description
Drill Pres Vise 100 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.