
Drop Forged Anvil 20Kg - 44 Lbs
Mfr # DFA-20
Zoro # G904253714
product price: $365.99
/ea
Free Shipping & Returns
Key Features
Overall Height
6"
Overall Length
15"
Overall Width
3"
Material
DROP-FORGED STEEL
Color
BLACK
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DFA-20
Zoro #
G904253714
UPC #
192105501015
Country of Origin
Turkey
Dimensions
Overall Height
6"
Overall Length
15"
Overall Width
3"
Base Dimensions
5.5 x 6"
Details
Item
DROP FORGED ANVIL
Material
DROP-FORGED STEEL
Color
BLACK
Description
Drop Forged Anvil 20Kg - 44 Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.