Zoro Homepage

Drop Forged Anvil 75 Kg - 165 Lbs

  • Mfr # DFA-75

  • Zoro # G004253744


product price: $1,713.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10"
Overall Length
24.5"
Overall Width
4.5"
Material
DROP-FORGED STEEL
Color
BLACK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFA-75
Zoro #
G004253744
UPC #
192105501046
Country of Origin
Turkey

Dimensions

Overall Height
10"
Overall Length
24.5"
Overall Width
4.5"
Base Dimensions
9 x 10.5"

Details

Item
DROP FORGED ANVIL
Material
DROP-FORGED STEEL
Color
BLACK

Description

Drop Forged Anvil 75 Kg - 165 Lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.