Zoro Homepage

Finemechanics Vise 75 mm

  • Mfr # FM-75

  • Zoro # G104253750


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Jaw Width
3"
Material
DUCTILE IRON
Length
6.5"
Mounting Hole Dia.
27"
Depth
1.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-75
Zoro #
G104253750
UPC #
192105111047
Country of Origin
Turkey

Dimensions

Jaw Width
3"
Length
6.5"
Mounting Hole Dia.
27"
Depth
1.6"
Size
3"

Details

Item
FINEMECHANICS VISE
Material
DUCTILE IRON
Jaw Opening (In.)
1.5"
Color
Blue
Weight
3.9

Description

Finemechanics Vise 75 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.