Zoro Homepage

Heavy Duty F Clamp 200 mm

  • Mfr # HDC-200

  • Zoro # G804253753


product price: $77.35
/ea
Free Shipping & Returns

Key Features

Throat Depth
5"
Material
DROP-FORGED STEEL
Max. Jaw Opening
8"
Finish
METALLIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC-200
Zoro #
G804253753
UPC #
192105204107
Country of Origin
Turkey

Dimensions

Throat Depth
5"

Details

Item
HEAVY DUTY CLAMP
Material
DROP-FORGED STEEL
Max. Jaw Opening
8"
Finish
METALLIC

Description

The KANCA - HDC-200 is a clamp made from drop-forged steel. This tool is categorized as a Bar Clamp. Clamping pressure is maintained under rated loading conditions.

Key Features of the KANCA - HDC-200 Clamp:

  • Material: Drop-forged steel.
  • Max jaw opening: 8 inches.
  • Throat depth: 5 inches.
  • Finish: Metallic finish.
  • Ratcheting mechanism: Oversized jaws and high-strength screw mechanism provide clamping force.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.