
Heavy Duty F Clamp 250 mm
Mfr # HDC-250
Zoro # G204253742
product price: $80.75
/ea
Free Shipping & Returns
Key Features
Material
DROP-FORGED STEEL
Max. Jaw Opening
10"
Throat Depth
5"
Finish
METALLIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDC-250
Zoro #
G204253742
UPC #
192105204022
Country of Origin
Turkey
Dimensions
Throat Depth
5"
Details
Item
HEAVY DUTY CLAMP
Material
DROP-FORGED STEEL
Max. Jaw Opening
10"
Finish
METALLIC
Description
The KANCA - HDC-250, classified as a 'HEAVY DUTY CLAMP', falls under the product category 'Bar Clamps'. This clamping tool is constructed from drop-forged steel and designed for heavy-duty clamping use. The KANCA clamp can maintain stable, even pressure. Use cases include large glue-ups, cabinetry, framing, and metalwork. Also, it is constructed from drop-forged steel; rated to operate within a 10-inch jaw opening and a 5-inch throat depth.
Key Features of the KANCA - HDC-250 Clamp:
- Finishing: Metallic finish
- Material: Drop-forged steel
- Max. Jaw Opening: Has a maximum jaw opening of 10" to accommodate workpieces of varying sizes.
- Throat Depth: Features a throat depth of 5", allowing it to grip larger or wider workpieces securely.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.