
Heavy Duty F Clamp 800 mm
Mfr # HDC-800
Zoro # G104253743
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Material
DROP-FORGED STEEL
Max. Jaw Opening
32"
Throat Depth
5"
Finish
METALLIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDC-800
Zoro #
G104253743
UPC #
192105204077
Country of Origin
Turkey
Dimensions
Throat Depth
5"
Details
Item
HEAVY DUTY CLAMP
Material
DROP-FORGED STEEL
Max. Jaw Opening
32"
Finish
METALLIC
Description
The KANCA - HDC-800 is a heavy-duty bar clamp belonging to the tool category. Designed to provide high clamping force for high-load operations, this drop-forged steel construction provides durable performance and resistance to twisting and bending. Apt for applications requiring stable clamping pressure, this tool covers a range from large glue-ups, cabinetry, framing, to metalwork.
Key Features of the KANCA - HDC-800 Heavy Duty Bar Clamp:
- Material: Made from a drop-forged steel construction designed for long-lasting durability and high strength.
- Max. Jaw Opening: The clamp has a maximum jaw opening of 32 inches, allowing it to securely grip large or thick materials.
- Throat Depth: With a throat depth of 5 inches, this tool ensures stability and balanced pressure during use.
- Design: With its thicker steel bar and oversized jaws, this tool is designed to handle high-load tasks reliably.
- Mechanism: The HDC-800 Heavy Duty Bar Clamp is equipped with a high-strength screw and/or ratchet mechanism for maximum clamping force.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.