
Kadett Drop-Forged Vise With Swivel Base 115 mm
Mfr # KADWSB-115
Zoro # G804253722
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Height
5"
Material
DROP-FORGED STEEL
Color
GREY
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KADWSB-115
Zoro #
G804253722
UPC #
192105123026
Country of Origin
Turkey
Dimensions
Length
14"
Height
5"
Width
4.5"
Details
Item
KADETT DROP FORGED VISE WITH SWIVEL BASE
Material
DROP-FORGED STEEL
Color
GREY
Description
Kadett Drop-Forged Vise With Swivel Base 115 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.