
Kadett Drop-Forged Vise With Swivel Base 125 mm
Mfr # KADWSB-125
Zoro # G304253710
product price: $306.99
/ea
Free Shipping & Returns
Key Features
Height
5.5"
Material
DROP-FORGED STEEL
Color
GREY
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KADWSB-125
Zoro #
G304253710
UPC #
192105123033
Country of Origin
Turkey
Dimensions
Height
5.5"
Length
15"
Width
5"
Details
Item
KADETT DROP FORGED VISE WITH SWIVEL BASE
Material
DROP-FORGED STEEL
Color
GREY
Description
Kadett Drop-Forged Vise With Swivel Base 125 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.