
Kadett Fix Vise With Swivel Base 125 Mm
Mfr # KADPLSB-125
Zoro # G610916873
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Height
7.09 in
Width
6.50 in
Material
Forged Steel
Length
15.90 in
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KADPLSB-125
Zoro #
G610916873
UPC #
192105122036
Country of Origin
Turkey
Dimensions
Height
7.09 in
Width
6.50 in
Length
15.90 in
Details
Item
Vise and Swivel Base
Material
Forged Steel
Finish
Powder Coated
Color
Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.