
Kanex Drop-Forged Vise With Swivel Base 150 mm
Mfr # KANWSB-150
Zoro # G304253734
product price: $310.99
/ea
Free Shipping & Returns
Key Features
Height
6.5"
Material
DROP-FORGED STEEL
Color
GREY
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KANWSB-150
Zoro #
G304253734
UPC #
192105125020
Country of Origin
Turkey
Dimensions
Length
16.5"
Height
6.5"
Width
6"
Details
Item
PRIMO DROP FORGED VISE WITH SWIVEL BASE
Material
DROP-FORGED STEEL
Color
GREY
Description
Kanex Drop-Forged Vise With Swivel Base 150 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.