
Leg(Shank) Vise 125 mm
Mfr # LV-125
Zoro # G504253718
product price: $537.99
/ea
Free Shipping & Returns
Key Features
Length
41.5"
Material
DUCTILE IRON
Color
BLUE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LV-125
Zoro #
G504253718
UPC #
192105112013
Country of Origin
Turkey
Dimensions
Length
41.5"
Size
5"
Details
Item
LEG VISE
Material
DUCTILE IRON
Color
BLUE
Description
Leg(Shank) Vise 125 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.