Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machinist Hammer 1500g

  • Mfr # HAM- 1500

  • Zoro # G504253701


product price: $31.91
/ea

Key Features

Handle Material
ASH WOOD
Material
DROP-FORGED STEEL
Width
3.7"
Length
15"
Height
7.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAM- 1500
Zoro #
G504253701
UPC #
192105405054
Country of Origin
Turkey

Dimensions

Width
3.7"
Length
15"
Height
7.4"

Details

Item
MACHINIST HAMMER
Handle Material
ASH WOOD
Material
DROP-FORGED STEEL

Description

Machinist Hammer 1500G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.