Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machinist Hammer 2000g

  • Mfr # HAM- 2000

  • Zoro # G404253702


product price: $44.69
/ea

Key Features

Handle Material
ASH WOOD
Material
DROP-FORGED STEEL
Width
4.1"
Length
12"
Height
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAM- 2000
Zoro #
G404253702
UPC #
192105405061
Country of Origin
Turkey

Dimensions

Width
4.1"
Length
12"
Height
9"

Details

Item
MACHINIST HAMMER
Handle Material
ASH WOOD
Material
DROP-FORGED STEEL

Description

Machinist Hammer 2000G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.