Zoro Homepage

Primo Drop-Forged Vise With Swivel Base 140 mm

  • Mfr # PRMWSB-140

  • Zoro # G804253739


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Jaw Width
5.5"
Throat Depth
3.5"
Length
18"
Mounting Hole Dia.
.6"
Material
DROP-FORGED STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRMWSB-140
Zoro #
G804253739
UPC #
192105116035
Country of Origin
Turkey

Dimensions

Jaw Width
5.5"
Throat Depth
3.5"
Length
18"
Mounting Hole Dia.
.6"
Size
5.5"

Details

Item
PRIMO DROP FORGED VISE WITH SWIVEL BASE
Jaw Opening (In.)
7.5"
Material
DROP-FORGED STEEL
Weight
37
Color
BLUE

Description

Primo Drop-Forged Vise With Swivel Base 140 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.