Zoro Homepage

Primo Drop-Forged Vise With Swivel Base 180 mm

  • Mfr # PRMWSB-180

  • Zoro # G904253738


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Jaw Width
7"
Throat Depth
4.5"
Mounting Hole Dia.
.6"
Material
DROP-FORGED STEEL
Length
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRMWSB-180
Zoro #
G904253738
UPC #
192105116059
Country of Origin
Turkey

Dimensions

Jaw Width
7"
Throat Depth
4.5"
Mounting Hole Dia.
.6"
Length
22"
Size
7"

Details

Item
PRIMO DROP FORGED VISE WITH SWIVEL BASE
Material
DROP-FORGED STEEL
Jaw Opening (In.)
8.5"
Color
BLUE
Weight
55

Description

Primo Drop-Forged Vise With Swivel Base 180 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.